Shop All Chandeliers
Designers Fountain
Barcelona 9-Light Hanging Natural Iron Chandelier
Mfr # 9039-NI
Zoro # G010386030
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron
- Number of Lights 9
- Standards UL/CUL
- Light Source Incandescent
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 9039-NI
- Zoro # G010386030
- UPC # 46335877269
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Natural Iron |
Number of Lights | 9 |
Standards | UL/CUL |
Light Source | Incandescent |
Connection Type | Hard Wired |
Safety Rated | Dry |
Description
Featuring a natural iron finish over hand-forged ironwork with softly scrolled arms, the Monte Carlo 9-Light Natural Iron Chandelier from Designers Fountain gives new life to an Old World classic. Durable steel construction ensures that this chandelier will continue to perform well and look great for years to come. The elegant fixture installs easily and comes with a 3 ft. decorative chain to adjust the hanging length for your particular space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V (S9281)
- ILC Replacement for Kulka 530-6 (530-6 KULKA)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- DESIGNERS FOUNTAIN Nova 4 Light Modern Matte Black with Clear Seeded Glass Shades Chandelier For Dining Rooms (D283C-4CH-MB)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- WAREHOUSE OF TIFFANY Monet 4 Lights Black Finished 17 in. Crystal Round Chandelier (320437)
- Designers Fountain Chandeliers