Shop All Chandeliers
Designers Fountain
Barcelona 6-Light Hanging Natural Iron Chandelier
Mfr # 9036-NI
Zoro # G610385198
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron
- Standards UL/CUL
- Number of Lights 6
- Safety Rated Dry
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 9036-NI
- Zoro # G610385198
- UPC # 46335877238
- Country of Origin China
- Category Chandeliers
Details
Housing Finish | Natural Iron |
Standards | UL/CUL |
Number of Lights | 6 |
Safety Rated | Dry |
Connection Type | Hard Wired |
Light Source | Incandescent |
Description
The Monte Carlo 6-Light Natural Iron Chandelier from Designers Fountain features a natural iron finish over hand-forged ironwork with softly scrolled arms, giving a new look to an Old World classic. The durable steel construction ensures this chandelier will serve as a prominent centerpiece in your home for years to come. Easy to install, the fixture includes a 3 ft. decorative chain and can be adjusted to accommodate a variety of ceiling heights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXFURY LIGHTING SOLUTIONS Rechargeable Headlamp, Command Tilt, (420-T09R)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- ILC Replacement for Light Bulb / Lamp Fml27ex replacement light bulb lamp (FML27EX LIGHT BULB / LAMP)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- DESIGNERS FOUNTAIN Emmett 6 Light Modern Old Satin Brass Chandelier For Dining Rooms (92786-OSB)
- PROGRESS LIGHTING Fontayne Six-Light Chandelier (P400081-020)
- Designers Fountain Chandeliers