Shop All Sconces
Designers Fountain
Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade
Mfr # 97301-WSD
Zoro # G310385214
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Weathered Saddle
- Glass Color Satin Crepe
- Standards UL/CUL
- Light Source Incandescent
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 97301-WSD
- Zoro # G310385214
- UPC # 46335911093
- Country of Origin China
- Category Sconces
Details
Finish | Weathered Saddle |
Glass Color | Satin Crepe |
Standards | UL/CUL |
Light Source | Incandescent |
Number of Lights | 1 |
Safety Rated | Damp |
Connection Type | Hard Wired |
Description
El Paso wall sconces are specially designed with a unique style to complement the interior of any home. This collection features a weathered saddle finish and hand forged ironwork detailing that gives a rustic, Spanish look to the fixture. The satin crepe glass shade adds elegance and a warm, welcoming diffuse to the light. The durable steel construction ensures that this sconce will continue to perform well and look great for years to come. These sconces install easily in the up or down position and use traditional incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 14-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11766)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- ILC Replacement for Philips 65br/fl60/ll replacement light bulb lamp (65BR/FL60/LL PHILIPS)
- METALUX Allpro Wraps, 4'2L T8 General (APW-GPW232)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- NORWELL Ava LED Wall Sconce - Brushed Aluminum (9741-BA-MA)
- Designers Fountain Sconces