Shop All Post Lighting
Designers Fountain
Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light
Mfr # LED32826-BNB
Zoro # G708664181
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Power Source Hardwired
- Material of Construction Glass
- Bulb Primary Application Use with post for driveway, back yard, or entryway illumination
- Voltage 120
- Bulb Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # LED32826-BNB
- Zoro # G708664181
- UPC # 46335983779
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 17 in |
Width | 9 in |
Details
Item | Post |
Bulb Power Source | Hardwired |
Material of Construction | Glass |
Bulb Primary Application | Use with post for driveway, back yard, or entryway illumination |
Voltage | 120 |
Bulb Type | Integrated LED |
Color | Burnished Bronze |
Color Temperature | 3000 K |
Lumens | 620 |
CRI | 70 |
Description
Arbor LED outdoor post light fixtures are designed to look great and save money. These post lights feature a unique, simple style that complements the exterior decor of any home. The protective burnished bronze finish adds rustic appeal to the fixture. The clear seedy glass cylinder forms a dramatic silhouette and inviting light. The LED engine inside this light fixture delivers 620 Lumens, the equivalent of a 65-Watt light bulb, using only 10-Watt of electricity. Because this light fixture is LED, there are no light bulbs to replace -ever. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These light fixtures are rated suitable to be installed in wet locations. Arbor LED outdoor light fixtures are ENERGY STAR listed for energy savings and quality assurance. These outdoor lanterns install easily on any post not included and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 40W, 2 pin (FS4)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G8) (BP35G8/830/LED)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Light Bulb (12VMB-1)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- E E SYSTEMS GROUP Eleding RGB Led UFO Round Post Light, 20W (EE825W-RH18N)
- LIVEX LIGHTING Bronze Outdoor Cast Aluminum Fluted Post (7708-07)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear (571PHXLR-567P-BK)
- Designers Fountain Post Lighting