Shop All Sconces
Designers Fountain
Anton 17.5in 2-Light Matte Black Transitional Indoor Wall Sconce with Clear Glass Shades
Mfr # D286M-2WS-MB
Zoro # G110385117
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Glass Color Clear Glass
- Lamp Watts 60W
- Standards UL/cUL
- Number of Lights 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # D286M-2WS-MB
- Zoro # G110385117
- UPC # 46335121850
- Country of Origin China
- Category Sconces
Details
Finish | Matte Black |
Glass Color | Clear Glass |
Lamp Watts | 60W |
Standards | UL/cUL |
Number of Lights | 2 |
Safety Rated | Dry |
Connection Type | Hard Wired |
Light Source | Incandescent |
Description
Anton wall sconce by Designers Fountain are a modern classic for nearly any room in your home. These sconces come in three beautiful finishes - shimmering chrome, sleek matte black, and warm old satin brass. With clear glass shades for maximum illumination, you'll enjoy your Anton fixtures for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- ILC Replacement for Pelican Water Puv-7 Quartz Sleeve replacement light bulb lamp (PUV-7 QUARTZ SLEEVE PELICAN WATER)
- ILC Replacement for Sylvania 20576 replacement light bulb lamp (20576 SYLVANIA)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- Designers Fountain Sconces