Shop All Sconces
Designers Fountain
Anton 17.5in 2-Light Chrome Transitional Indoor Wall Sconce with Clear Glass Shades
Mfr # D286M-2WS-CH
Zoro # G410385077
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Glass Color Clear Glass
- Lamp Watts 60W
- Standards UL/cUL
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D286M-2WS-CH
- Zoro # G410385077
- UPC # 46335121874
- Country of Origin China
- Category Sconces
Details
Finish | Chrome |
Glass Color | Clear Glass |
Lamp Watts | 60W |
Standards | UL/cUL |
Light Source | Incandescent |
Safety Rated | Dry |
Connection Type | Hard Wired |
Number of Lights | 2 |
Description
Anton wall sconce by Designers Fountain are a modern classic for nearly any room in your home. These sconces come in three beautiful finishes - shimmering chrome, sleek matte black, and warm old satin brass. With clear glass shades for maximum illumination, you'll enjoy your Anton fixtures for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING T-Bar Attachment Clips (R37D)
- SATCO 2-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11300)
- CELEBRATIONS ICICLE LGHT 100CT CLEAR (14073-71)
- SONNET INDUSTRIES Sonnet Industries 7559 10 SUPER BRIGHT LED MAGNIFIER WITH 2.5 in. GLASS LENS (7559)
- DESIGNERS FOUNTAIN Chicago Pm 4.25in 1-Light Old Satin Bronze Modern Indoor Vanity with Ribbed Metal Accent (D233M-WS-OSB)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- DESIGNERS FOUNTAIN Westin 5.25in 1-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shade (95701-SP)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- Designers Fountain Sconces