Shop All Outdoor Wall Lights
Designers Fountain
Albany 9 in 1Light Black Outdoor Wall Lantern
Mfr # D264M-8EW-BK
Zoro # G007352482
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 8.25 in
- Length 9 in
- Series Albany
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D264M-8EW-BK
- Zoro # G007352482
- UPC # 46335114340
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.25 in |
Height | 9 In |
Length | 9 in |
Details
Item | Wall Lantern |
Voltage | 120 |
Series | Albany |
Light Technology | Incandescent |
Watts | 60 |
Finish | Black |
Mounting | Wall |
Type | Outdoor |
Type - Wall Pack Fixtures | Coastal |
Fixture Housing Material | Steel |
Fixture Housing Color | Black |
Number of Light Bulbs Required | 1 |
Dimmable | Yes |
Bulb Shape | E26 |
Color Tuning | No |
Bulb Base Type | Medium |
Location | Rated for Dry, Damp, or Wet exterior areas |
Extension | 9 in |
Description
Albany outdoor lanterns combine Coastal and Industrial styling into a bold illumination choice for your homes exterior Albany will also satisfy the requirements for any Dark Sky ordinances in your neighborhood Made from durable steel for years of outdoor illumination
- •Directional shade adheres to Dark Sky light pollution ordinances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/VBU/ED28/XHO/PA)
- SATCO 25 W CA9 1/2 Incandescent - Clear - 2500 Hours - 212L - Candelabra Base - 120V (S4465)
- REMPHOS LED Light Bar Power Cable, PK10 (RP-LBI-G1-IP-3F-DIM-10P)
- DESIGNERS FOUNTAIN Preston 8 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (1161-BK)
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- DESIGNERS FOUNTAIN Brensten 13.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23131-WI)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- DESIGNERS FOUNTAIN Pine Hills 135 in 1Light Black Outdoor Wall Lantern (D261M-8EW-BK)
- DESIGNERS FOUNTAIN Sedona 1075 in 1Light Oil Rubbed Bronze Outdoor Wall Lantern with Amber Glass Shade (2370-AM-ORB)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- Designers Fountain Outdoor Wall Lights