Shop All LED Strip Lights
Designers Fountain
8 ft Integrated LED White Strip Light Fixture, 4000K
Mfr # ST8L74DMD40
Zoro # G608664243
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Lumens 7400
- Width 96 in
- Height 3.5 in
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # ST8L74DMD40
- Zoro # G608664243
- UPC # 46335018587
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 96 in |
Height | 3.5 in |
Details
Color Temperature | 4000 K |
Fixture Item | Strip |
Lumens | 7400 |
Lamp Type | Integrated LED |
Housing Color | White |
CRI | 82 |
Voltage | 120/277 |
Description
LED strip lights are the perfect solution for commercial lighting needs. These light fixtures are designed to save energy and lower maintenance costs. The LED light source uses 30% less power to produce the same amount of light as fluorescent light bulbs, and it's maintenance free. Because it's LED, you will never hear the hum that fluorescent fixtures make. This commercial lighting strip provide bright white 4,000K CCT light at 7,400 Lumens. uses quality LED chips that last for 50,000 hours of continuous use. Fixtures are UL listed and can be installed in damp locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- DORCY Dorcy 41-3103 65 Lumen Camping Lantern - Green (35355431032)
- PROGRESS LIGHTING Debut Accessory Shade, Clear Seeded (P860003-001)
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- DESIGNERS FOUNTAIN 4 ft 300-Watt Equivalent Integrated LED White Strip Light Fixture, 3500K (ST4N40DMD35)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- ETI Strip Light, LED, Multi-Volt, 4 ft. (54283144)
- DIODE LED Color Chaning Tape Light, 24V, 20 ft. Spl w Plug In Adapter, Control (DI-KIT-24V-RGBW-PG96)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light | 164 W|RED |50 Feet | Includes Clips, Connectors&AC PoweredKIT (Epistar-R)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2440)
- Designers Fountain LED Strip Lights