Shop All LED Strip Lights
Designers Fountain
8 ft 870-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K
Mfr # ST8L117DMD40
Zoro # G808664241
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Color Temperature 4000 K
- Lamp Type Integrated LED
- Housing Color White
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # ST8L117DMD40
- Zoro # G808664241
- UPC # 46335108523
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 3.5 in |
Width | 96 in |
Details
Color Temperature | 4000 K |
Lamp Type | Integrated LED |
Housing Color | White |
CRI | 82 |
Voltage | 120/277 |
Fixture Item | Strip |
Lumens | 11700 |
Description
LED strip lights are the perfect solution for commercial lighting needs. These light fixtures are designed to save energy and lower maintenance costs. The LED light source uses 30% less power to produce the same amount of light as fluorescent light bulbs and it's maintenance free. Because it's LED, you will never hear the hum that fluorescent fixtures make. This commercial lighting strip provide bright white 4,000K CCT light at 11,700 Lumens. uses quality LED chips that last for 50,000-hours of continuous use. Fixtures are UL Listed and can be installed in damp locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for L & E PAR 46 replacement light bulb lamp (PAR 46 L & E)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 24" L, 4000K (MPS2-40ML-CW-EDU)
- JESCO 60W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure (DL-PS-60/24-JB-DIM-A)
- LUMARK Xtormaxx, 102W, 5K, Refrac Lens, 120-277V, Cb (XTOR12BRL)
- DESIGNERS FOUNTAIN 8 ft Integrated LED White Strip Light Fixture, 4000K (ST8L74DMD40)
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- LITHONIA LIGHTING LED Striplight, 36W, 4190 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 35K 80CRI WH)
- DIODE LED BLAZE 100 LED Tape Light, 12V, 3500K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC1ODBELV60-3500)
- DUAL-LITE Striplight LED, Retrofit Kit, Lens, 8ft. (LSRK8-4W-40VL-FA-EDU)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- KIM LIGHTING Step Light, LED, 5 Watts, Black (EL807/3L3KUV/BL)
- Designers Fountain LED Strip Lights