Shop All LED Strip Lights
Designers Fountain
8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 5000K
Mfr # ST8N96DMD50
Zoro # G408664238
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Height 2.75 in
- Voltage 120/277
- Lumens 10067
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # ST8N96DMD50
- Zoro # G408664238
- UPC # 46335094079
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 96 in |
Height | 2.75 in |
Details
Voltage | 120/277 |
Lumens | 10067 |
Fixture Item | Strip |
Housing Color | White |
Lamp Type | Integrated LED |
Color Temperature | 5000 K |
CRI | 82 |
Description
LED strip lights are the perfect solution for commercial lighting needs. These light fixtures are designed to save energy and lower maintenance costs. The LED light source uses 30% less power to produce the same amount of light as fluorescent light bulbs and it's maintenance free. Because it's LED, you will never hear the hum that fluorescent fixtures make. This commercial lighting strip provide bright white 5,000K CCT light at 10,067 Lumens. uses quality LED chips that last for 50,000-hours of continuous use. Fixtures are UL listed and can be installed in damp locations. The fixture is DLC listed to qualify for commercial lighting rebates and special incentives in certain areas.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING LED 16-inch Round Flushmount, Brushed Nickle, 3 CCT 3 Wattages Selectable Ceiling Lamp, 6PK (E3FMB1824T-93050)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- AGILUX 12in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15000)
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- DESIGNERS FOUNTAIN 8 ft Integrated LED White Strip Light Fixture, 4000K (ST8L74DMD40)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3000)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- LUXRITE 4 FT Slim Linear LED Shop Light 3 CCT Options 3500K-5000K 34/38/45W 4794/5240/5940LM 0-10V Dimmable (LR25185-1PK)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 35K 80CRI)
- AMERTAC Amertac 9783093 24 ft. Decorative Clear Rope Light (9783093)
- Designers Fountain LED Strip Lights