Shop All Flushmount Lights
Designers Fountain
7 inch White Integrated LED Ceiling or Flush Mount Disk Light Trim, 4000K
Mfr # EVDK690DWH40
Zoro # G608666582
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.42 in
- Lamp Type Integrated LED
- Voltage 120
- Height 1.32 in
- CRI 93.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVDK690DWH40
- Zoro # G608666582
- UPC # 46335096639
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 7.42 in |
Height | 1.32 in |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 1010 |
Finish | White |
Item | Flushmount |
Color Temperature | 4000 K |
CRI | 93.3 |
Description
7 in. LED disk lights are low profile and easy to install into junction box. These ceiling lights are designed to save money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These ceiling lights use 80% less electricity to produce the same amount of light as incandescent light bulbs. Because the LED light source is built into the light fixture and made to last for over 30-years, you don't have to get on a ladder to replace light bulbs ever. These LED lights are wet location rated for use in kitchen lighting and bathroom lighting applications or in any type of commercial ceiling. Whichever rooms you choose to update, these ceiling disk lights will make your ceiling look great for years with the modern and stylish look. disk lights can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light is airtight with chaulking applied to perimeter of J-box to prevent losses of air conditioning and heat, saving you even more. Stop wasting money and time with light bulbs and start saving with LED recessed lighting fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Fle42hlx/2/xl827 replacement light bulb lamp (FLE42HLX/2/XL827 GE GENERAL ELECTRIC G.E)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- HALO H47Ict (H47ICT)
- ILC Replacement for Osram Sylvania Qt3x32/120is (QT3X32/120IS OSRAM SYLVANIA)
- DESIGNERS FOUNTAIN 13in Mission Ridge 2-Light Warm Mahogany Ceiling Light Flush Mount (82121-WM)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- DESIGNERS FOUNTAIN 11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-PW-W)
- DESIGNERS FOUNTAIN 14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade (1360M-BN)
- DESIGNERS FOUNTAIN 13in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257M-PW-W)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-3261)
- Designers Fountain Flushmount Lights