Shop All Flushmount Lights
Designers Fountain
7 inch Black Integrated LED Ceiling or Flush Mount Disk Light Trim, 3000K
Mfr # EVDK690DBK30
Zoro # G908666596
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.42 in
- Lamp Type Integrated LED
- Voltage 120
- Height 1.32 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # EVDK690DBK30
- Zoro # G908666596
- UPC # 46335096653
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 7.42 in |
Height | 1.32 in |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 1010 |
Finish | Black |
Item | Flushmount |
Color | Black |
CRI | 93.3 |
Color Temperature | 3000 K |
Description
7 in. LED disk lights are low profile and easy to install into junction box. These ceiling lights are designed to save money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These ceiling lights use 80% less electricity to produce the same amount of light as incandescent light bulbs. Because the LED light source is built into the light fixture and made to last for over 30-years, you don't have to get on a ladder to replace light bulbs ever. These LED lights are wet location rated for use in kitchen lighting and bathroom lighting applications or in any type of commercial ceiling. Whichever rooms you choose to update, these ceiling disk lights will make your ceiling look great for years with the modern and stylish look. disk lights can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light is airtight with chaulking applied to perimeter of J-box to prevent losses of air conditioning and heat, saving you even more. Stop wasting money and time with light bulbs and start saving with LED recessed lighting fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- ILC Replacement for Lights OF America Fml-27ex-v replacement light bulb lamp (FML-27EX-V LIGHTS OF AMERICA)
- DESIGNERS FOUNTAIN 14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade (1360M-BN)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- DESIGNERS FOUNTAIN 14 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1414C3C-35)
- DESIGNERS FOUNTAIN 15in 3-Light Pewter Ceiling Light Flush Mount (1257L-PW-AL)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- Designers Fountain Flushmount Lights