Shop All Recessed Lighting Trims
Designers Fountain
6 inch White Recessed Air Tight Baffle Trim
Mfr # EVRT635WH
Zoro # G908664264
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Lamp Type PAR30L 75 watt max incandescent bulb
- Height 4.91 in
- Width 7.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVRT635WH
- Zoro # G908664264
- UPC # 46335084131
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 4.91 in |
Width | 7.32 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Lamp Type | PAR30L 75 watt max incandescent bulb |
Description
This 6 in. White Airtight Baffle Trim creates an seamless finished look on ceiling. 1-piece cone baffle design reduces heating and cooling costs by minimizing the amount of air flowing through the fixture. It can be used with both insulated ceiling housings and with non-insulated ceiling housings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 4in, White Baffle (14 WWH)
- ACCESS LIGHTING Japanese, Glass, White Lined Glass (985ST-WHTLN)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8473-001D)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44911)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- JESCO LIGHTING GROUP Step Baffle Trim- Black Reflector- Black Trim (TM201BKBK)
- JESCO LIGHTING GROUP 6 in. Flat Shower Recessed Lighting Trim- White (TM616WH)
- ELCO LIGHTING 5 Shower Trim with Fresnel Lens and Reflector" (EL5113W)
- ELCO LIGHTING 6 Cone Reflector Trim" (ELA99SG)
- ELCO LIGHTING 6 Regressed Eyeball with Reflector Trim" (EL419CW)
- Designers Fountain Recessed Lighting Trims