Shop All Recessed Lighting Trims
Designers Fountain
6 inch R30 White Recessed Open Trim
Mfr # EVRT601WH
Zoro # G108664231
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Lamp Type PAR30 75 watt max incandescent bulb
- Height 0.5 in
- Width 7.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVRT601WH
- Zoro # G108664231
- UPC # 46335084117
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 0.5 in |
Width | 7.91 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Lamp Type | PAR30 75 watt max incandescent bulb |
Description
This 6 in. white open trim is an economical choice that creates an attractive finished look. The trim's white finish complements a variety of styles and blends well with a typical ceiling surface. It can be used with both insulated ceiling housings and with non-insulated ceiling housings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Netbright Security Light, WT, PK2 (MBN3000-WHT-02-00)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/841/ECO)
- CURRENT GE75W 5 WHT Globe Bulb (36193)
- ILC Replacement for Philips 20mrc16/cc/fl38 replacement light bulb lamp (20MRC16/CC/FL38 PHILIPS)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- ELCO LIGHTING 8 Square Trim with Fresnel Glass Lens" (EL11W)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- ELCO LIGHTING 4 Adjustable Pinhole with Baffle Trim" (EL1423BZ)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518W)
- ELCO LIGHTING 4 Adjustable Reflector Trim" (EL1421C)
- Designers Fountain Recessed Lighting Trims