Shop All Recessed Lighting Trims
Designers Fountain
6 inch R30 White Recessed Baffle Trim
Mfr # EVRT634WH
Zoro # G108664187
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Height 2.96 in
- Width 7.32 in
- Lamp Type PAR30 75 watt max incandescent bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVRT634WH
- Zoro # G108664187
- UPC # 46335084155
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 2.96 in |
Width | 7.32 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Lamp Type | PAR30 75 watt max incandescent bulb |
Description
This 6 in. baffle trim is best for general or task lighting applications. It allows for a more focused lighting. And it is designed to reduce glare to the minimum. With even distribution of diffused light, this 6 in. baffle trim is ideal for kitchen or work surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ILC Replacement for Sylvania 60t10/64 120v replacement light bulb lamp, 2PK (60T10/64 120V SYLVANIA)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- ELCO LIGHTING 4 Adjustable Pull Down with Directional Snoot Trim" (EL1487W)
- HALO Halo 3008722 6 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008722)
- ELCO LIGHTING 7 Wall Wash Reflector Trim" (EL738C)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985W)
- ELCO LIGHTING 5 Adjustable Gimbal Ring with Baffle Trim" (EL576W)
- Designers Fountain Recessed Lighting Trims