Shop All Recessed Lighting Trims
Designers Fountain
6 inch R30 Chrome Recessed Reflector Trim
Mfr # EVRT624CL
Zoro # G708664198
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type R30 75 watt max incandescent bulb
- Standards UL Classified, UL Listed
- Housing Finish Chrome
- Safety Rated Damp
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVRT624CL
- Zoro # G708664198
- UPC # 46335084216
- Country of Origin China
- Category Recessed Lighting Trims
Details
Item - Recessed Down Light | Recessed |
Lamp Type | R30 75 watt max incandescent bulb |
Standards | UL Classified, UL Listed |
Housing Finish | Chrome |
Safety Rated | Damp |
Connection Type | Hard Wired |
Description
The 6 in. Chrome Reflector Trim is designed for use in general, accent and task lighting applications. For use with 6 in. Insulated Contact IC and Non-IC housings. This trim will help brighten your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Remodel Housing" (EL39LDRICA)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL841 ALTO)
- SIGNIFY Metal Halide 12Pk (MHC100/U/M/4K ELITE)
- THOMAS Recessed Matte White (TR18W)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- ELCO LIGHTING Koto™ Accessories (L45)
- ELCO LIGHTING 6 Baffle with Pinhole Trim" (EL2579B)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- APOSITOS 2 in. LED Miniature Trimmed Recessed Downlight with Gimbal Trim White (AP3005738)
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493W)
- HALO Halo 3008724 4 in. 10.1W HLB Lite LED Recessed Direct Mount Light Trim - Matte White (3008724)
- Designers Fountain Recessed Lighting Trims