Shop All LED Strip Lights
Designers Fountain
45-Watt 4 ft Equivalent Integrated LED Linear Strip Light
Mfr # ST4LSWDMDSC
Zoro # G808664234
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color White
- Lumens 5000
- Width 48 in
- CRI 82
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # ST4LSWDMDSC
- Zoro # G808664234
- UPC # 46335111028
- Country of Origin China
- Category LED Strip Lights
Dimensions
Width | 48 in |
Height | 3.5 in |
Details
Housing Color | White |
Lumens | 5000 |
CRI | 82 |
Lamp Type | Integrated LED |
Color Temperature | 3500 K/4000 K/5000 K |
Fixture Item | Strip |
Voltage | 120/277 |
Description
LED strip lights are the perfect solution for commercial lighting needs. These light fixtures are designed to save energy and lower maintenance costs. The LED light source uses 30% less power to produce the same amount of light as fluorescent light bulbs, and it's maintenance free. Because it's LED, you will never hear the hum that fluorescent fixtures make. This commercial lighting strip offers selectable white color in 3500K or 4000K or 5000K and input watts can be selected from 45W or 38W or 34W. uses quality LED chips that last for 50,000 hours of continuous use. Fixtures are UL listed and can be installed in damp locations With Selectable CCT/Wattage/Lumen and 0-10-Volt Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- ILC Replacement for Triboro 21-1 (21-1 TRIBORO)
- ILC Replacement for Osram Sylvania Fb40cw/rs/ss-6 LED Replacement replacement light bulb lamp (FB40CW/RS/SS-6 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement For SATCO 802449 (80-2449)
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- DESIGNERS FOUNTAIN 8 ft Integrated LED White Strip Light Fixture, 4000K (ST8L74DMD40)
- RBL PRODUCTS $36 x 100 COLLISION WRAP (RB428)
- KEYSTONE 75W Power Selectable Constant Current LED Driver, KTLD-75-UV-PS1400-54-VDIM-LM2 (KTLD-75-UV-PS1400-54-VDIM-LM2)
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens (WL4 30L EZ1 LP840)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- Designers Fountain LED Strip Lights