Shop All Track Lighting Fixtures
Designers Fountain
4.33 ft 6-Light Black Integrated LED Track Lighting Kit with Adjustable Bar & 6-Rotating Track Heads
Mfr # EVT61047D3-05
Zoro # G808664258
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 2700
- Voltage 120
- CRI 80
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVT61047D3-05
- Zoro # G808664258
- UPC # 46335067417
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Height | 6.25 in |
Width | 52 in |
Details
Item - Track Lighting | Track |
Color Temperature | 3000 K |
Lumens | 2700 |
Voltage | 120 |
CRI | 80 |
Color | Black |
Lamp Type | Integrated LED |
Description
LED track lighting is designed to light up your decor and save you money. This kit comes with adjustable straight bars and 6 modern shaped rotatable track lights. This track lighting kit features a modern, protective solid black finish and the LED lights pivot and rotate to direct the light where it is needed most. The LED light engine produces the same light as six 50-Watt incandescent bulbs using only 29-Watt of electricity to save you money and there are no light bulbs to replace. These track lights are perfect to highlight areas of your living room, kitchen, bedroom and other rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12449)
- GE LAMPS GE LIGHTING 25W, T8 Incandescent Light Bulb (25T8N)
- ELCO LIGHTING Metal Baffle Wall Wash Trim (ELM45W)
- HALO Super Trim Air-Tite® Reflector, 30 (30TBZAT)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- DESIGNERS FOUNTAIN Large 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1032D3A-06)
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB BL)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Black Finish (TH223)
- NUVO Fixture, LED, Track, Monopoint, 12W, Black, Barrel, 30K, Line (62/1105)
- Designers Fountain Track Lighting Fixtures