Shop All Recessed Lighting Trims
Designers Fountain
4 inch White Shower Recessed Lighting Trim
Mfr # EVRT432G2WH
Zoro # G108664262
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Lamp Type PAR20 50 watt max incandescent bulb
- Height 2.72 in
- Width 5.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVRT432G2WH
- Zoro # G108664262
- UPC # 46335084315
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 2.72 in |
Width | 5.04 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Lamp Type | PAR20 50 watt max incandescent bulb |
Description
The 4 in. Shower Trim features a clean design that makes it ideal for the bathroom. This easy-to-install trim uses a PAR 20, 50-Watt lamp not included. UL/cUL Listed for wet locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 5000K (LED150ED28/750)
- COAST PRODUCTS G20 LED Flashlight, Green (21507)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LAMPLIGHT Farms Clean Burn Lamp Oil Black 5 oz (52664)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- JESCO LIGHTING GROUP Line Voltage Aperture Cone Trim 5 in. Polished Brass Finish With White Trim (TM5510PBWH)
- ELCO LIGHTING 6 Regressed Eyeball with Reflector Trim" (EL419CW)
- ELCO LIGHTING 6 Shower Trim with Drop Opal Lens" (EL16SH)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376BZ)
- JESCO LIGHTING GROUP 6 in. Line Voltage Specular Reflector- Chrome (TM610CHWH)
- Designers Fountain Recessed Lighting Trims