Shop All Recessed Lighting Trims
Designers Fountain
4 inch White Recessed Eyeball Trim
Mfr # EVRT205WH
Zoro # G008664201
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Lamp Type PAR16 60 watt max Incandescent bulb
- Width 5.04 in
- Height 2.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # EVRT205WH
- Zoro # G008664201
- UPC # 46335084292
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Width | 5.04 in |
Height | 2.97 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Lamp Type | PAR16 60 watt max Incandescent bulb |
Description
The 4 in. Eyeball Trim is ideal for task, accent and wall wash lighting. The trim is made with cast aluminum and steel for strength and features an adjustable ball for versatility. It is designed for 4 in. non-IC housing and is easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/XL/SPX41/2)
- PROSKIT Magnifier Workbench Lamp, White with Ben (902-109)
- ILC Replacement for Grainger 2fml8 Cool White LED Replacement replacement light bulb lamp (2FML8 COOL WHITE LED REPLACEMENT GRAINGER)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488B)
- ELCO LIGHTING 4 Stepped Phenolic Baffle Trim" (EL994BB)
- ELCO LIGHTING 4 Adjustable Shower Trim with Clear Reflector and Frosted Lens Trim" (EL1412N)
- ELCO LIGHTING 4 Shower Trim with Drop Opal Lens" (EL916N)
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- Designers Fountain Recessed Lighting Trims