Shop All Recessed Lighting Trims
Designers Fountain
4 inch White Recessed Baffle Trim
Mfr # EVRT201LWH
Zoro # G708664211
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color White
- Height 2.48 in
- Width 5.04 in
- Lamp Type PAR20 50 watt max incandescent bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVRT201LWH
- Zoro # G708664211
- UPC # 46335084254
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 2.48 in |
Width | 5.04 in |
Details
Item - Recessed Down Light | Recessed |
Reflector or Baffle Color | White |
Lamp Type | PAR20 50 watt max incandescent bulb |
Description
The 4 in. White Baffle Trim features a clean white finish that blends well with typical ceiling surfaces. The trim is made with cast aluminum and plastic and is designed to be used with IC- and non-IC housings. It helps minimize glare in general, accent and task lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21442-16PK)
- STREAMLIGHT $STINGER CLASSIC LED120V AC/DC 1 PB HLD (SR75666)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- PELICAN Headlamp, Black, 2765C (2765C)
- DESIGNERS FOUNTAIN 6 inch R30 Chrome Recessed Reflector Trim (EVRT624CL)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- ELCO LIGHTING 4 Metal and Plastic Trim Rings" (RP4SH)
- ELCO LIGHTING 4 Reflector with Wall Wash Trim" (EL925KW)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- JESCO LIGHTING GROUP Step Baffle Trim- Black Reflector- Black Trim (TM201BKBK)
- Designers Fountain Recessed Lighting Trims