Shop All Recessed Lighting Kits
Designers Fountain
4 inch White 4000K Canless Remodel Directional Gimbal Integrated LED Recessed Light Kit
Mfr # EV490112WH40
Zoro # G308664185
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3 in
- Trim Color White
- Voltage 120
- Color Temperature 4000 K
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EV490112WH40
- Zoro # G308664185
- UPC # 46335084865
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 2.3 in |
Width | 4.92 in |
Details
Trim Color | White |
Voltage | 120 |
Color Temperature | 4000 K |
CRI | 90 |
Lumens | 800 |
Description
4 in. LED Canless Gimbal Downlight features the latest high performance LED technology, designed with best visual aesthetic for today's modern home and to be easy for installation. It is Dimmable and features a 90 CRI rating, with an R9 value exceeding 50, making it 1 of the highest quality light fixtures on the market. Installation does NOT require a recessed housing or junction box, simply cut a 4.125 in. Dia hole in desired location on the ceiling using the provided template. This 4 in. canless downlight comes with spring-loaded retention tabs for a secure Fit. This fixture is designed specifically for small spaces where height clearance is limited such as beams or ductwork, making it perfect for your bedroom, living room, kitchen, drop ceilings, outdoor soffits and all general lighting applications. Adding an adjustable, multi-directional light system to highlight artwork or architectural design features in your home just got easier. Pick your preferred light Color Temperatures of 3000K soft white or 4000K cool white. This directional downlight is ENERGY STAR rated, Insulation Contact rated IC-rated, Title 24 Compliant, Damp-Location rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 28W, T8 Linear Fluorescent Light Bulb (F32T8 ADV850/EW/ALTO 28WATT)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/850HE)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-850-DX2 25PK (KT-LED25T5HO-48GC-850-DX2)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Remodel Can (EVR6LICRAT)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- DALS LIGHTING Alter Series 6-Inch 5CCT Round LED Retrofit Recessed Light (LEDPNLRTF56-CC-WH)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable (LR23756-1PK)
- Designers Fountain Recessed Lighting Kits