Shop All Recessed Lighting Kits
Designers Fountain
4 inch White 3000K Canless Remodel Directional Gimbal Integrated LED Recessed Light Kit
Mfr # EV490112WH30
Zoro # G208664223
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.92 in
- Height 2.3 in
- Lumens 800
- Voltage 120
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # EV490112WH30
- Zoro # G208664223
- UPC # 46335084773
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 4.92 in |
Height | 2.3 in |
Details
Lumens | 800 |
Voltage | 120 |
Color Temperature | 3000 K |
Trim Color | White |
CRI | 90 |
Description
4 in. LED Canless Gimbal Downlight features the latest high performance LED technology, designed with best visual aesthetic for today's modern home and to be easy for installation. It is Dimmable and features a 90 CRI rating, with an R9 value exceeding 50, making it 1 of the highest quality light fixtures on the market. Installation does NOT require a recessed housing or junction box, simply cut a 4.125 in. Dia hole in desired location on the ceiling using the provided template. This 4 in. canless downlight comes with spring-loaded retention tabs for a secure Fit. This fixture is designed specifically for small spaces where height clearance is limited such as beams or ductwork, making it perfect for your bedroom, living room, kitchen, drop ceilings, outdoor soffits and all general lighting applications. Adding an adjustable, multi-directional light system to highlight artwork or architectural design features in your home just got easier. Pick your preferred light Color Temperatures of 3000K soft white or 4000K cool white. This directional downlight is ENERGY STAR rated, Insulation Contact rated IC-rated, Title 24 Compliant, Damp-Location rated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser H7R Core, 1000 Lumens (880506)
- ILC Replacement for Keystone Technologies 120tp replacement light bulb lamp (120TP KEYSTONE TECHNOLOGIES)
- MAXSA INNOVATIONS Solar Powered LED Security Square Spotlight (44311)
- NUVO 7-Inch LED Disk Light, 5000K, White Finish, PK 6 (62/1661)
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Remodel Can (EVR6LICRAT)
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 12-Pack (LR23756-12PK)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- Designers Fountain Recessed Lighting Kits