Shop All Recessed Lighting Kits
Designers Fountain
4 inch White 3000K Canless Remodel Baffle Integrated LED Recessed Light Kit
Mfr # EV490111WH30
Zoro # G508664244
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90
- Trim Color White
- Lumens 800
- Color Temperature 3000 K
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EV490111WH30
- Zoro # G508664244
- UPC # 46335084636
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 4.92 in |
Height | 2.83 in |
Details
CRI | 90 |
Trim Color | White |
Lumens | 800 |
Color Temperature | 3000 K |
Voltage | 120 |
Description
4 in. LED Canless Anti-Glare Baffle Downlight features the latest high performance LED technology, designed with best visual aesthetic for today's modern home and to be easy for installation. It is Dimmable and features a 90 CRI rating, with an R9 value exceeding 50, making it 1 of the highest quality light fixtures on the market. Installation does NOT require a recessed housing or junction box, simply cut a 4.125 in. Dia hole in desired location on the ceiling using the provided template. This 4 in. canless downlight comes with spring-loaded retention tabs for a secure Fit. This fixture is designed specifically for small spaces where height clearance is limited such as beams or ductwork, making it perfect for your bedroom, living room, kitchen, drop ceilings, outdoor soffits and all general lighting applications. Pick your preferred light Color Temperatures of 3000K soft white or 4000K cool white. This directional downlight is ENERGY STAR rated, Insulation Contact rated IC-rated, Title 24 Compliant, Damp-Location rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania QTP 2x32t8/unv Psn-tc replacement light bulb lamp (QTP 2X32T8/UNV PSN-TC OSRAM SYLVANIA)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BE)
- ILC Replacement for GE General Electric G.E Hr400dx33 replacement light bulb lamp (HR400DX33 GE GENERAL ELECTRIC G.E)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Remodel Can (EVR6LICRAT)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- JESCO LIGHTING GROUP Telescope Die Cast Aluminum (RH44-ST)
- JESCO LIGHTING LED 6'' Fire Rated Round Shallow Regressed 120V 15W 90CRI Downlight Fixture (RLF-6615FR-SW5-WH)
- Designers Fountain Recessed Lighting Kits