Shop All Recessed Lighting Kits
Designers Fountain
4 inch LED Recessed Housing Remodel Can
Mfr # EVR2000LR
Zoro # G808664197
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Width 4.84 in
- Height 5.61 in
- Voltage 120
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVR2000LR
- Zoro # G808664197
- UPC # 46335012745
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 4.84 in |
Height | 5.61 in |
Details
Standards | UL Listed |
Voltage | 120 |
Connection Type | Hard Wired |
Safety Rated | Damp |
Description
4 in. LED shallow recessed housings are specially designed for quick and easy installation during remodel construction projects. The low can height allows for installation in tight ceilings with 2 in. x 6 in. joist construction. Each housing comes with a dedicated LED push-in connector system that provides high efficacy code compliance when used with qualified LED trims equipped with same connector. The airtight design helps reduce heating and cooling costs by minimizing air flow through the ceiling. These recessed cans are IC rated for contact with insulation, and they are pre-wired for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 48 (UC48T8132)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 30K (S9704)
- HYGRADE Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S8365)
- FEIT ELECTRIC BULB FLUO T5 G5 12""CW 8W (F8T5/CW/RP)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Remodel Can (EVR6LICRAT)
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- JESCO Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI BK (RLF-3712-SW5-BK)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5W)
- Designers Fountain Recessed Lighting Kits