Shop All Recessed Lighting Kits
Designers Fountain
4 inch 4000K White Integrated LED Recessed Surface Mounted Disk Light Trim
Mfr # EVDSK46010CWH40
Zoro # G308664192
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.17 in
- Width 6.22 in
- Voltage 120
- Trim Color White
- Color Temperature 4000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVDSK46010CWH40
- Zoro # G308664192
- UPC # 46335085176
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 1.17 in |
Width | 6.22 in |
Details
Voltage | 120 |
Trim Color | White |
Color Temperature | 4000 K |
CRI | 93.8 |
Lumens | 610 |
Description
4 in. LED disk lights are low profile and easy to install into junction box. These ceiling lights are designed to save money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These ceiling lights use 80% less electricity to produce the same amount of light as incandescent light bulbs. Because the LED light source is built into the light fixture and made to last for over 30-year, you don't have to get on a ladder to replace light bulbs ever. These LED lights are wet location rated for use in kitchen lighting and bathroom lighting applications or in any type of commercial ceiling. Whichever rooms you choose to update, these ceiling disk lights will make your ceiling look great for years with the modern and stylish look. disk lights can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light is airtight with caulking applied to perimeter of J-box to prevent losses of air conditioning and heat, saving you even more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, S11 Incandescent Light Bulb (4RZZ1)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1176-1PK)
- ILB GOLD Replacement For Sure-Lites Lm1 Emergency Lighting 5Ah Agm With F1 Terminals Battery (WX-69BE-7)
- CAL LIGHTING 120V 50W Gu10 Track Fixture (HT-954-WH/AMS)
- DESIGNERS FOUNTAIN 4 inch 5000K Daylight Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH50)
- DESIGNERS FOUNTAIN 3 inch White 4000K Canless Remodel Directional Gimbal Integrated LED Recessed Light Kit (EV36082WH40)
- DESIGNERS FOUNTAIN 6 inch IC Rated LED New Construction Recessed Housing (EVR6LICATB)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH30)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Remodel Can (EVR6LICRAT)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992W)
- Designers Fountain Recessed Lighting Kits