Shop All Recessed Lighting Kits
Designers Fountain
4 inch 4000K Bright White Integrated LED Recessed CEC-T20 Baffle Trim in White
Mfr # EVL4733CWH40
Zoro # G708664242
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.58 in
- Voltage 120
- Color Temperature 4000 K
- CRI 92.6
- Lumens 610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVL4733CWH40
- Zoro # G708664242
- UPC # 46335087965
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 2.58 in |
Width | 5 in |
Details
Voltage | 120 |
Color Temperature | 4000 K |
CRI | 92.6 |
Lumens | 610 |
Trim Color | White |
Description
4 in. LED lights are designed to save money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These recessed ceiling lights use 80% less electricity to produce the same amount of light as incandescent light bulbs. Because the LED light source is built into the light fixture and made to last for over 20-years, you don't have to get on a ladder to replace light bulbs ever. These LED lights are wet location rated for use in kitchen lighting and bathroom lighting applications or in any type of commercial ceiling. They install in minutes with no tools and no wiring. Whichever rooms you choose to update, these recessed lights will make your ceiling look great for years with the modern, stylish look of a deepened, baffled recessed light lens and sleek white trim ring. recessed ceiling lights can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light is air tight certified to prevent losses of air conditioning and heat, saving you even more. Stop wasting money and time with light bulbs and start saving with LED recessed lighting fixtures. Replacing more than 1 recessed ceiling light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge 175W Wht Merc Bulb (26439)
- WESTINGHOUSE Keyless Lamp Socket (70409)
- ILC Replacement for Sylvania 20580 replacement light bulb lamp (20580 SYLVANIA)
- FEIT ELECTRIC LED PAR38 E26 BLUE 40W (PAR38B10KLEDBX)
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Remodel Can (EVR6LICRAT)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 12 (NW-P-SQDL-4-9W-5CT-BLK-12P)
- Designers Fountain Recessed Lighting Kits