Shop All Recessed Lighting Kits
Designers Fountain
4 inch 2700K Warm White Integrated LED Recessed CEC-T20 Baffle Trim in White
Mfr # EVL4733CWH27
Zoro # G408664177
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 92.6
- Width 5 in
- Color Temperature 2700 K
- Height 2.58 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVL4733CWH27
- Zoro # G408664177
- UPC # 46335087903
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 5 in |
Height | 2.58 in |
Details
CRI | 92.6 |
Color Temperature | 2700 K |
Voltage | 120 |
Trim Color | White |
Lumens | 610 |
Description
4 in. LED lights are designed to save money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These recessed ceiling lights use 80% less electricity to produce the same amount of light as incandescent light bulbs. Because the LED light source is built into the light fixture and made to last for over 20-years, you don't have to get on a ladder to replace light bulbs ever. These LED lights are wet location rated for use in kitchen lighting and bathroom lighting applications or in any type of commercial ceiling. They install in minutes with no tools and no wiring. Whichever rooms you choose to update, these recessed lights will make your ceiling look great for years with the modern, stylish look of a deepened, baffled recessed light lens and sleek white trim ring. recessed ceiling lights can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light is air tight certified to prevent losses of air conditioning and heat, saving you even more. Stop wasting money and time with light bulbs and start saving with LED recessed lighting fixtures. Replacing more than 1 recessed ceiling light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- SATCO 25 W CA8 Incandescent - Clear - 2500 Hours - 210L - Candelabra Base - 130V (A3674)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHSU)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- DESIGNERS FOUNTAIN 4 inch 5000K Daylight Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH50)
- DESIGNERS FOUNTAIN 4 inch 4000K Bright White Integrated LED Recessed CEC-T20 Baffle Trim in White (EVL4733CWH40)
- DESIGNERS FOUNTAIN 3 inch White 4000K Canless Remodel Directional Gimbal Integrated LED Recessed Light Kit (EV36082WH40)
- DESIGNERS FOUNTAIN 6 inch IC Rated LED New Construction Recessed Housing (EVR6LICATB)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- Designers Fountain Recessed Lighting Kits