Shop All Track Lighting Fixtures
Designers Fountain
3.5 ft Solid Black Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights
Mfr # EVT1042D3A-05
Zoro # G808664203
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Voltage 120
- Lumens 1500
- Color Black
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EVT1042D3A-05
- Zoro # G808664203
- UPC # 46335082458
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Width | 42 in |
Height | 7.25 in |
Details
Item - Track Lighting | Track |
Color Temperature | 3000 K |
Voltage | 120 |
Lumens | 1500 |
Color | Black |
Lamp Type | Integrated LED |
CRI | 80 |
Description
LED track lighting is designed to complement any interior decor and save money. This kit comes with a straight bar and 3 small step cylinder track heads. This track lighting kit features a protective solid black finish and the LED lights pivot and rotate to direct the light where it is needed most. The LED light engine produces the same light as three 50-Watt incandescent bulbs using only 20-Watt of electricity to save you money and there are no light bulbs to replace. These track lights are perfect any room of the home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U557)
- STREAMLIGHT Stinger LED Hl- Light Only- Red (75485)
- DESIGNERS FOUNTAIN 4.33 ft 6-Light Black Integrated LED Track Lighting Kit with Adjustable Bar & 6-Rotating Track Heads (EVT61047D3-05)
- DESIGNERS FOUNTAIN 3.5 ft Solid White Integrated LED Track Lighting Kit with 3-Small Step Cylinder LED Track Lights (EVT1042D3A-06)
- DESIGNERS FOUNTAIN Large 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1032D3A-06)
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- DESIGNERS FOUNTAIN 2.6 ft 4-Light Brushed Nickel Integrated LED Fixed Track Lighting Kit (EVT102027B-35)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB WH)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- Designers Fountain Track Lighting Fixtures