Shop All Recessed Lighting Kits
Designers Fountain
3 inch White 4000K Canless Remodel Directional Gimbal Integrated LED Recessed Light Kit
Mfr # EV36082WH40
Zoro # G008664218
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Height 2.17 in
- CRI 90
- Width 3.95 in
- Lumens 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # EV36082WH40
- Zoro # G008664218
- UPC # 46335085510
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 2.17 in |
Width | 3.95 in |
Details
Color Temperature | 4000 K |
CRI | 90 |
Lumens | 600 |
Voltage | 120 |
Trim Color | White |
Description
3 in. LED Canless Gimbal Downlight features the latest high performance LED technology, designed with best visual aesthetic for today's modern home and to be easy for installation. It is Dimmable and features a 90 CRI rating, with an R9 value exceeding 50, making it 1 of the highest quality light fixtures on the market. Installation does NOT require a recessed housing or junction box, simply cut a 3 in. Dia hole in desired location on the ceiling using the provided template. This 3 in. canless downlight comes with spring-loaded retention tabs for a secure Fit. This fixture is designed specifically for small spaces where height clearance is limited such as beams or ductwork, making it perfect for your bedroom, living room, kitchen, drop ceilings, outdoor soffits and all general lighting applications. Adding an adjustable, multi-directional light system to highlight artwork or architectural design features in your home just got easier. Pick your preferred light Color Temperatures of 3000K soft white or 4000K cool white. This directional downlight is ENERGY STAR rated, Insulation Contact rated IC-rated, Title 24 Compliant, Damp-Location rated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9-Watt 2-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11764)
- CARSON OPTICAL Carson® LV-10 LumiVisor„¢ LED Lighted 2x/3x/5x/6x Head Worn Magnifier (LV-10)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- GE LAMPS GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb (LU400/H/ECO)
- DESIGNERS FOUNTAIN Easy Up 4 inch White Integrated LED Recessed Kit (EV407943WH50)
- DESIGNERS FOUNTAIN 4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Bronze (EVL4733CBZ30)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- DESIGNERS FOUNTAIN 6 inch LED Recessed Housing Remodel Can (EVR6LICRAT)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- Designers Fountain Recessed Lighting Kits