Shop All LED Bay Lights
Designers Fountain
2 ft 320-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 19900 Lumens 5000K
Mfr # HB2B19DMP50
Zoro # G508664206
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 5000 K
- Lamp Type - Fixtures Integrated LED
- CRI 82
- Voltage 120/277
- Width 24.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # HB2B19DMP50
- Zoro # G508664206
- UPC # 46335102750
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 24.75 in |
Height | 1.75 in |
Details
Lumens | 19900 |
Color Temperature | 5000 K |
Lamp Type - Fixtures | Integrated LED |
CRI | 82 |
Voltage | 120/277 |
Item | High Bay |
Housing Color | White |
Description
LED backlit high bay lights are the perfect solution for commercial lighting needs in garages, warehouses, gyms, manufacturing space and large retail spaces. With an enclosed power supply and covered optics, these light fixtures are designed for durability in commercial/industrial applications. They are designed to save energy and lower maintenance costs. The LED light engine inside this fixture uses 30% less power to produce the same amount of light as a fluorescent fixture. This is a low maintenance solution that eliminates the need to replace power supplies and light bulbs because the light source is integrated in the fixture. Because it's LED, you will never hear the hum that fluorescent fixtures make. This High Bay consumes 146-Watt and provides 5,000K CCT daylight at 19,900 Lumens. commercial lighting fixtures are built with LED chips that last for 50,000-hours of continuous use. Fixtures are UL Listed and can be installed in damp locations. These high bays are UL rated for damp locations. They are DLC Premium listed to qualify for commercial lighting rebates and special incentives in certain areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Orange Body (21521)
- COOPER LIGHTING 2' Fluo Strip Light (SNF117RB)
- STEELMAN LED Slim-Lite with 40-Foot Cord Reel (99761)
- CRAFTSMAN 4500 Lumens Wet Rated LED Portable Work Light with 5 ft. Power coed, Fold-Flat Design (CMXELAYMPL1028)
- DESIGNERS FOUNTAIN 11 inch Round Integrated LED Black High Bay Light, 5000K (HBR36DMDP50)
- DESIGNERS FOUNTAIN 11 inch Round Integrated LED Black High Bay Light, 5000K (HBR27DMDP50)
- DESIGNERS FOUNTAIN 2 ft 250-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 12700 Lumens 5000K (HB2B13DMP50)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- ATG AesHb32050KD High Bay 320W Led 100240277VAc Light Fixture, AESHB320ATG50KD (AES-HB320-ATG50K-D)
- NUVO LIGHTING 200W UFO LED High Bay - 29000L - 5000K - 277-480V - 0-10V Dim - Black (65/806)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- Designers Fountain LED Bay Lights