Shop All LED Bay Lights
Designers Fountain
2 ft 250-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 12700 Lumens 5000K
Mfr # HB2B13DMP50
Zoro # G508664183
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 5000 K
- Lamp Type - Fixtures Integrated LED
- Width 24.75 in
- Voltage 120/277
- CRI 82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # HB2B13DMP50
- Zoro # G508664183
- UPC # 46335100954
- Country of Origin China
- Category LED Bay Lights
Dimensions
Width | 24.75 in |
Height | 1.75 in |
Details
Lumens | 12700 |
Color Temperature | 5000 K |
Lamp Type - Fixtures | Integrated LED |
Housing Color | White |
Voltage | 120/277 |
CRI | 82 |
Item | High Bay |
Description
LED backlit high bay lights are the perfect solution for commercial lighting needs in garages, warehouses, gyms, manufacturing space and large retail spaces. With an enclosed power supply and covered optics, these light fixtures are designed for durability in commercial/industrial applications. They are designed to save energy and lower maintenance costs. The LED light engine inside this fixture uses 30% less power to produce the same amount of light as a fluorescent fixture. This is a low maintenance solution that eliminates the need to replace power supplies and light bulbs because the light source is integrated in the fixture. Because it's LED, you will never hear the hum that fluorescent fixtures make. This High Bay consumes 91-Watt and provides 5,000K CCT daylight at 12,700 Lumens. commercial lighting fixtures are built with LED chips that last for 50,000-hours of continuous use. Fixtures are UL Listed and can be installed in damp locations. These high bays are UL rated for damp locations. They are DLC Premium listed to qualify for commercial lighting rebates and special incentives in certain areas.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite F32t8/841/ew replacement light bulb lamp, 25PK (F32T8/841/EW BULBRITE)
- ILC Replacement For LIGHT BULB LAMP, ROBT 01527P (ROBT 01527P)
- WESTINGHOUSE Bulb Flicker 3W Clr Mb (03757)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- DESIGNERS FOUNTAIN 11 inch Round Integrated LED Black High Bay Light, 5000K (HBR27DMDP50)
- DESIGNERS FOUNTAIN 11 inch Round Integrated LED Black High Bay Light, 5000K (HBR36DMDP50)
- DESIGNERS FOUNTAIN 2 ft 320-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 19900 Lumens 5000K (HB2B19DMP50)
- ILC Replacement For SATCO 45923661938 (45923661938)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- Designers Fountain LED Bay Lights