Shop All Semi-Flushmount Lights
Designers Fountain
17.75in Daybreak 4-Light Old Satin Brass Ceiling Light Semi Flush Mount
Mfr # D223M-SF-OSB
Zoro # G310385405
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Old Satin Brass
- Glass Color Organza Fabric
- Light Source Incandescent
- Connection Type Hard Wired
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D223M-SF-OSB
- Zoro # G310385405
- UPC # 46335098527
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Finish | Old Satin Brass |
Glass Color | Organza Fabric |
Light Source | Incandescent |
Connection Type | Hard Wired |
Number of Lights | 4 |
Safety Rated | Dry |
Certification | UL/CUL |
Description
The rich layers of the soft translucent organza fabric, and the angular shapes of the inside frame in warm brass, is the right amount of artful mixing making a bold statement with an edgy flair. Our Daybreak collection is the perfect accent to bring your own statement and personality to your homes interior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cosmedico Cosmo Tech L 400w R7S replacement light bulb lamp (COSMO TECH L 400W R7S COSMEDICO)
- WASSERSTEIN Smart Floodlight, Wired, Outdoor Floodlight, with Motion Sensor, and Timer Control, White (SmtFldLightWhtUS)
- SYLVANIA Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S6749)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120V (S11303)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- WESTINGHOUSE Fixt Semi-Flsh Orb/Wht Gls 1Lt (63422)
- HUDSON VALLEY Petersburg 1 Light Semi Flush (3412F-OB)
- Designers Fountain Semi-Flushmount Lights