Shop All Semi-Flushmount Lights
Designers Fountain
15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount
Mfr # 88511-SB
Zoro # G410384995
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze
- Glass Color Off White Fabric Shade
- Light Source Incandescent
- Safety Rated Dry
- Connection Type Hard Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 88511-SB
- Zoro # G410384995
- UPC # 46335009240
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Finish | Satin Bronze |
Glass Color | Off White Fabric Shade |
Light Source | Incandescent |
Safety Rated | Dry |
Connection Type | Hard Wired |
Description
The Studio Collection by Designers Fountain comes in Satin Bronze with off white fabric shade. This Transitional Semi-Flush will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Dual Mode Headlamp PR (LA-RCHHL1-8/24)
- WESTINGHOUSE 4 LGT BracketOutlet (66424)
- PROGRESS LIGHTING Cast Lantern 1-Light Wall Lantern, 75 W, Black (P5826-31)
- FEIT ELECTRIC LED PAR38 E26 BLUE 40W (PAR38B10KLEDBX)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 6 Light (45849-91)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- LIVEX LIGHTING Satin Brass Semi Flush, 3 Light (51054-12)
- Designers Fountain Semi-Flushmount Lights