Shop All Semi-Flushmount Lights
Designers Fountain
15in Chicago Pm 4-Light Old Satin Brass Ceiling Light Semi Flush Mount
Mfr # D233M-SF-OSB
Zoro # G010385293
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Old Satin Brass
- Safety Rated Dry
- Connection Type Hard Wired
- Number of Lights 4
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D233M-SF-OSB
- Zoro # G010385293
- UPC # 46335099814
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Finish | Old Satin Brass |
Safety Rated | Dry |
Connection Type | Hard Wired |
Number of Lights | 4 |
Light Source | Incandescent |
Certification | UL/CUL |
Description
Angular shapes and clean lines contrast perfectly with the bold combination of the black and warm brass finish. The chic minimalism of our Chicago PM collection provides a fresh aesthetic with a relaxed feel creating visual interest in any environment of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture-1Lt Wall White (67836)
- ILC Replacement for Eiko 09992 replacement light bulb lamp (09992 EIKO)
- ILC Replacement for Sylvania Ln60 125-130v LED Replacement replacement light bulb lamp (LN60 125-130V LED REPLACEMENT SYLVANIA)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- JESCO LIGHTING GROUP 120V Triangle Canopy 1 - Lite Frosted (CET1204FR)
- HUNTER CEILING FAN 3LT BN 42"" (52106)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- Designers Fountain Semi-Flushmount Lights