Shop All Flushmount Lights
Designers Fountain
15in 3-Light Oil Rubbed Bronze Interior Ceiling Light Flush Mount with Etched Glass Shade
Mfr # 1257L-ORB-W
Zoro # G510385052
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.25 in.
- Width 15.25 in.
- Lamp Type Incandescent
- Voltage 120 V
- Height 5.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # 1257L-ORB-W
- Zoro # G510385052
- UPC # 46335075047
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15.25 in. |
Width | 15.25 in. |
Height | 5.25 in. |
Details
Lamp Type | Incandescent |
Voltage | 120 V |
Watts | 60 W |
Finish | Oil Rubbed Bronze |
Item | Flushmount |
For Use With | Ceiling Installation |
Fixture Housing Material | Steel |
Glass Finish | Etched Glass |
Application | Residential Use |
Standards | UL/CUL, Damp Safety Rated |
Fixture Shape | Dome |
Includes | All Hardware and Instruction Manuals |
Weight | 4.6 lb. |
Connection Type | Hardwired |
Description
This decorative flushmount is a simply elegant style that compliments any room in your home. It's perfect for hallways, entryways and small to medium sized bedrooms, utility rooms, living areas. This ceiling light is easy to install and is built to last for many years.
- •Protective oil rubbed bronze finish
- •Decorative etched glass shade
- •Steel construction to look good for years to come
- •Uses 2 medium based LED, CFL, incandescent light bulbs, 60-Watt maximum each, not included
- •Mounting hardware included for easy installation
- •Perfect for hallways, entryways, bedrooms, utility areas
- •1 year manufacturer warranty
- •Rated for damp locations
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- SATCO NUVO 47.75 in. L 0 lights LED Troffer Fixture T8 125 W (65/691)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, White (P3706-30)
- RECYCLEPAK Large Electronics Recycling Box (SUPPLY-061)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- DESIGNERS FOUNTAIN 11in Small 2-Light Oil Rubbed Bronze Ceiling Light Flush Mount (1257S-ORB-AL)
- DESIGNERS FOUNTAIN 14 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1414C3C-35)
- DESIGNERS FOUNTAIN 11in 2-Light White Ceiling Light Flush Mount (1257S-WH-AL)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- LUXRITE 9 Inch Square LED Flush Mount Light 3 CCT Selectable 3000K-5000K 18W 1200LM Dimmable 2-Pack (LR23595-2PK)
- Designers Fountain Flushmount Lights