Shop All Flushmount Lights
Designers Fountain
14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade
Mfr # 1360M-BN
Zoro # G110385100
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in.
- Lamp Type Incandescent
- Voltage 120 V
- Height 4.75 in.
- Watts 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 1360M-BN
- Zoro # G110385100
- UPC # 46335115729
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 14 in. |
Height | 4.75 in. |
Details
Lamp Type | Incandescent |
Voltage | 120 V |
Watts | 60 W |
Finish | Brushed Nickel |
Item | Flushmount |
Glass Finish | Etched Glass |
Standards | UL/cUL Listed, Damp Safety Rated |
For Use With | Ceiling Installation |
Fixture Housing Material | Steel |
Application | Residential Use |
Includes | All Hardware and Instruction Manuals |
Weight | 2.95 lb. |
Fixture Shape | Dome |
Connection Type | Hardwired |
Description
The Tap collection of flush mounts has a Traditional, yet Modern style and come in two sizes and three finishes. These flush mounts fixtures are perfect for hallways, bedrooms, and small-to-medium sized rooms of your home. Made from durable steel for years of enjoyment and illumination.
- •Timeless brushed nickel finish works well with nearly any decor
- •Etched glass shade for soft, diffuse light
- •Uses 2 medium-base 60-Watt maximum bulbs (not included)
- •Compatible with standard wall dimmer
- •Rated for dry indoor areas only
- •Traditional flush mount light is great for entryways, hallways, bedrooms, and other small/medium-sized rooms in your home
- •Certified by ETL/cETL
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- ILC Replacement for Fulham Fcfte36w827 replacement light bulb lamp (FCFTE36W827 FULHAM)
- DESIGNERS FOUNTAIN Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade (1360M-MB)
- DESIGNERS FOUNTAIN 11in 2-Light White Ceiling Light Flush Mount (1257S-WH-AL)
- DESIGNERS FOUNTAIN 11 inch 1-Light White Selectable LED Puff Flush Mount (EV1011C5C-06)
- DESIGNERS FOUNTAIN Edge Lit LED 9 Inch Flush Mount Ceiling Light (LED1272-WP)
- DESIGNERS FOUNTAIN 11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-PW-W)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- Designers Fountain Flushmount Lights