Shop All Flushmount Lights
Designers Fountain
14in Medium 2-Light Oil Rubbed Bronze Ceiling Light Flush Mount
Mfr # 1257M-ORB-AL
Zoro # G110385162
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13.25 in.
- Width 13.25 in.
- Lamp Type Incandescent
- Voltage 120 V
- Height 5.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # 1257M-ORB-AL
- Zoro # G110385162
- UPC # 46335838970
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13.25 in. |
Width | 13.25 in. |
Height | 5.25 in. |
Details
Lamp Type | Incandescent |
Voltage | 120 V |
Watts | 60 W |
Finish | Oil Rubbed Bronze |
Item | Flushmount |
Fixture Shape | Dome |
Standards | UL/CUL, Damp Safety Rated |
Includes | All Hardware and Instruction Manuals |
Weight | 3.7 lb. |
Application | Residential Use |
Fixture Housing Material | Steel |
For Use With | Ceiling Installation |
Glass Finish | White Alabaster |
Connection Type | Hardwired |
Description
This Reedley Collection ceiling light fixture offers a classic design with a decorative base and alabaster glass shade. The use of rustic finishes and the warmth of this style has taken hold in today's home interior light fixtures. The protective Oil Rubbed Bronze finish adds rustic sophistication to the ceiling light fixture. . These light fixtures install easily. This ceiling light uses 2 screw based filament style light bulbs up to 60-Watts each; light bulbs are not included.
- •Protective Oil Rubbed Bronze finish
- •Decorative alabaster glass shade
- •Steel construction to look good for years to come
- •Uses 2 medium based LED, CFL, incandescent light bulbs, 60W max each, not included
- •Mounting hardware included for easy installation
- •Perfect for hallways, entryways, bedrooms, utility areas
- •Perfect for medium sized rooms
- •1 year manufacturer warranty
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 15W, A15 Incandescent Light Bulb (15A/W -120V)
- ILC Replacement for Lumapro 4v450 replacement light bulb lamp, 4PK (4V450 LUMAPRO)
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- DESIGNERS FOUNTAIN 11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-PW-W)
- DESIGNERS FOUNTAIN 14in 2-Light Pewter Ceiling Light Flush Mount (1257M-PW-AL)
- DESIGNERS FOUNTAIN 15in 3-Light Oil Rubbed Bronze Interior Ceiling Light Flush Mount with Etched Glass Shade (1257L-ORB-W)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- DESIGNERS FOUNTAIN 7 inch White Integrated LED Ceiling or Flush Mount Disk Light Trim, 4000K (EVDK690DWH40)
- DESIGNERS FOUNTAIN 14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade (1360M-BN)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- Designers Fountain Flushmount Lights