Shop All Flushmount Lights
Designers Fountain
12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount
Mfr # EV1412C3C-35
Zoro # G508666590
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Lamp Type Integrated LED
- Voltage 120
- Height 3.8 in
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # EV1412C3C-35
- Zoro # G508666590
- UPC # 46335096486
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 12 in |
Height | 3.8 in |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 1200 |
Finish | Brushed Nickel |
Item | Flushmount |
CRI | 90 |
Color Temperature | 3000 K/4000 K/5000 K |
Housing Material | Plastic |
Description
LED flush mounts are sleek and minimalistic in design, ensuring aesthetic cohesion to enhance any existing decor with a splash of modern freshness. The low-profile ceiling light fixture contains a high-performing LED engine that is perfect for illuminating both small and medium spaces while simultaneously diffusing light evenly and producing high quality light for a fraction of the electricity. Choose between 3000/4000/5000 CCT for your 12 in. brushed nickel integrated LED round flush mount.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Metal Halide 6Pk (MS400/BU-ONLY)
- HALO Sld6Xjb Led (SLD606840WHJB)
- ILC Replacement for Norman Lamps 60a19/fr-277v replacement light bulb lamp (60A19/FR-277V NORMAN LAMPS)
- ILC Replacement for Damar F24ltt/4p/850 2g11 replacement light bulb lamp (F24LTT/4P/850 2G11 DAMAR)
- DESIGNERS FOUNTAIN 14 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1414C3C-35)
- DESIGNERS FOUNTAIN 11in Small 2-Light Oil Rubbed Bronze Ceiling Light Flush Mount (1257S-ORB-AL)
- DESIGNERS FOUNTAIN 11in 2-Light Warm Mahogany Ceiling Light Flush Mount (1257S-WM-AM)
- DESIGNERS FOUNTAIN 16in Brooklyn 3-Light Bronze Ceiling Light Flush Mount (86821-BZ)
- DESIGNERS FOUNTAIN 15in 3-Light Oil Rubbed Bronze Interior Ceiling Light Flush Mount with Etched Glass Shade (1257L-ORB-W)
- DESIGNERS FOUNTAIN 14in Tap 2-Light Brushed Nickel Ceiling Light Flush Mount with Etched Glass Shade (1360M-BN)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- Designers Fountain Flushmount Lights