Shop All Semi-Flushmount Lights
Designers Fountain
11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount
Mfr # D236M-SF-BN
Zoro # G410386272
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Clear + Etched Glass
- Certification UL/CUL
- Number of Lights 3
- Connection Type Hard Wired
- Light Source Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D236M-SF-BN
- Zoro # G410386272
- UPC # 46335100596
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Finish | Brushed Nickel |
Glass Color | Clear + Etched Glass |
Certification | UL/CUL |
Number of Lights | 3 |
Connection Type | Hard Wired |
Light Source | Incandescent |
Safety Rated | Dry |
Description
Simplicity, clean lines and the play on texture with the opaque and clear glass, is the focus of our Cedar Lane collection. A sleek metallic or a bold black finish will add a polished and modern aesthetic to your surroundings with enduring appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pestwest Tub36w536 replacement light bulb lamp (TUB36W536 PESTWEST)
- ILC Replacement for Osram Sylvania Cf32dt/e/in/835/eco replacement light bulb lamp (CF32DT/E/IN/835/ECO OSRAM SYLVANIA)
- HALO Par Metal Step Baffle, 5010 (5010W)
- ILC Replacement for Pentair 522637 replacement light bulb lamp (522637 PENTAIR)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- BROMI DESIGN Harrison 13in 4 Light Brush Gold Semi-flush Fixture (B3531)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- Designers Fountain Semi-Flushmount Lights