Shop All Flushmount Lights
Designers Fountain
11in 2-Light Warm Mahogany Ceiling Light Flush Mount
Mfr # 1257S-WM-AM
Zoro # G710385197
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.25 in.
- Width 11.25 in.
- Lamp Type Incandescent
- Voltage 120 V
- Height 4.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Fountain
- MFR # 1257S-WM-AM
- Zoro # G710385197
- UPC # 46335925557
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.25 in. |
Width | 11.25 in. |
Height | 4.5 in. |
Details
Lamp Type | Incandescent |
Voltage | 120 V |
Watts | 60 W |
Finish | Warm Mahogany |
Item | Flushmount |
Fixture Housing Material | Steel |
Weight | 2.75 lb. |
Application | Residential Use |
For Use With | Ceiling Installation |
Standards | UL/CUL, Damp Safety Rated |
Fixture Shape | Dome |
Includes | All Hardware and Instruction Manuals |
Glass Finish | Amber Glass |
Connection Type | Hardwired |
Description
This Reedley Collection ceiling light fixture offers a classic design with a decorative base and warm amber glass shade. The use of rustic finishes and the warmth of this style has taken hold in today's home interior light fixtures. The protective Warm Mahogany finish adds rustic sophistication to the ceiling light fixture. . These light fixtures install easily. This ceiling light uses 2 screw based filament style light bulbs up to 60-Watts each; light bulbs are not included.
- •Protective Warm Mahogany finish
- •Decorative warm amber glass shade
- •Steel construction to look good for years to come
- •Uses 2 medium based LED, CFL, incandescent light bulbs, 60W max each, not included
- •Mounting hardware included for easy installation
- •Perfect for hallways, entryways, bedrooms, utility areas
- •Perfect size for smaller rooms
- •1 year manufacturer warranty
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting F25t8 Bl350 replacement light bulb lamp (F25T8 BL350 SLI SYLVANIA LIGHTING)
- GE LAMPS LED 18W, PAR38, Med, E26, 40D, Fl (LED18D38W3930/40)
- ILC Replacement for Osram Sylvania 20885 replacement light bulb lamp (20885 OSRAM SYLVANIA)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40DSGN50)
- DESIGNERS FOUNTAIN 11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-PW-W)
- DESIGNERS FOUNTAIN 16in Brooklyn 3-Light Bronze Ceiling Light Flush Mount (86821-BZ)
- DESIGNERS FOUNTAIN Tap 14in 2-Light Matte Black Flush Mount with Etched Glass Shade (1360M-MB)
- DESIGNERS FOUNTAIN 7 inch White Integrated LED Ceiling or Flush Mount Disk Light Trim, 4000K (EVDK690DWH40)
- DESIGNERS FOUNTAIN 13in Mission Ridge 2-Light Warm Mahogany Ceiling Light Flush Mount (82121-WM)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- AMAX LIGHTING Amax Lighting LED-JR005NKL LED Ceiling Fixtures, 70W, 4000 CCT, 5800 Lumens, 82 CRI, Nickel (LED-JR005NKL)
- Designers Fountain Flushmount Lights