Shop All Flushmount Lights
Designers Fountain
11in 2-Light Oil Rubbed Bronze Interior Ceiling Light Flush Mount with Etched Glass Shade
Mfr # 1257S-ORB-W
Zoro # G010385408
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.25 in.
- Width 11.25 in.
- Lamp Type Incandescent
- Voltage 120 V
- Height 4.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # 1257S-ORB-W
- Zoro # G010385408
- UPC # 46335074927
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.25 in. |
Width | 11.25 in. |
Height | 4.75 in. |
Details
Lamp Type | Incandescent |
Voltage | 120 V |
Watts | 60 W |
Finish | Oil Rubbed Bronze |
Item | Flushmount |
Standards | UL/CUL, Damp Safety Rated |
Application | Residential Use |
For Use With | Ceiling Installation |
Fixture Housing Material | Steel |
Glass Finish | Etched Glass |
Fixture Shape | Dome |
Includes | All Hardware and Instruction Manuals |
Weight | 2.75 lb. |
Connection Type | Hardwired |
Description
This decorative flushmount is a simply elegant style that compliments any room in your home. It's perfect for hallways, entryways and small to medium sized bedrooms, utility rooms, living areas. This ceiling light is easy to install and is built to last for many years.
- •Protective oil rubbed bronze finish
- •Decorative etched glass shade
- •Steel construction to look good for years to come
- •Uses 2 medium based LED, CFL, incandescent light bulbs, 60-Watt maximum each, not included
- •Mounting hardware included for easy installation
- •Perfect for hallways, entryways, bedrooms, utility areas
- •1 year manufacturer warranty
- •Rated for damp locations
- •Damp location rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For FEIT ELECTRIC F6T5CW (F6T5CW)
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- MAXLITE LED, 10 W, T8, Medium Bi-Pin (G13) (L9T8AB240-CG)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2421)
- DESIGNERS FOUNTAIN 11in 2-Light Warm Mahogany Ceiling Light Flush Mount (1257S-WM-AM)
- DESIGNERS FOUNTAIN 13in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257M-PW-W)
- DESIGNERS FOUNTAIN 11in 2-Light White Ceiling Light Flush Mount (1257S-WH-AL)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- DESIGNERS FOUNTAIN 16in Brooklyn 3-Light Bronze Ceiling Light Flush Mount (86821-BZ)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- Designers Fountain Flushmount Lights