Shop All LED Bay Lights
Designers Fountain
11 inch Round Integrated LED Black High Bay Light, 5000K
Mfr # HBR27DMDP50
Zoro # G508664251
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 5000 K
- Lamp Type - Fixtures Integrated LED
- CRI 70
- Height 2 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # HBR27DMDP50
- Zoro # G508664251
- UPC # 46335088870
- Country of Origin China
- Category LED Bay Lights
Dimensions
Height | 2 in |
Width | 11 in |
Details
Lumens | 27500 |
Color Temperature | 5000 K |
Lamp Type - Fixtures | Integrated LED |
Item | High Bay |
CRI | 70 |
Housing Color | Black |
Voltage | 120/277 |
Description
The round high bay combines premium performance with sleek design to make it ideal solution for lighting warehouses, manufacturing spaces, commercial spaces, gymnasiums and large RV garages. The compact design with single point mounting allows for easy installation and replacement of traditional HID lighting. This round high bay is the ideal choice for retrofits and energy savings, delivering exceptional efficacy and long life. Produces uniform 27,500 Lumens of light and consumes only 150-Watt of power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 75 W T8 Incandescent - Clear - 2000 Hours - 584L - Medium Base - 130V (S2979)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F54W/T5/830/HO/ECO)
- STREAMLIGHT Stylus 3 Cell Black Penlight W/ White Led (STL65018)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- DESIGNERS FOUNTAIN 2 ft 320-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 19900 Lumens 5000K (HB2B19DMP50)
- DESIGNERS FOUNTAIN 11 inch Round Integrated LED Black High Bay Light, 5000K (HBR36DMDP50)
- DESIGNERS FOUNTAIN 2 ft 250-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 12700 Lumens 5000K (HB2B13DMP50)
- UFO-LIGHTING 150W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-150W)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Brushed Nickel (62/1582)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- OLYMPUS Olympus: 100DR 7/8 26D KA 103 (OLY-100-26D78-103)
- Designers Fountain LED Bay Lights