Shop All Flushmount Lights
Designers Fountain
11 inch 1-Light White Selectable LED Puff Flush Mount
Mfr # EV1011C5C-06
Zoro # G908666602
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Lamp Type Integrated LED
- Voltage 120
- Height 4 in
- Lumens 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # EV1011C5C-06
- Zoro # G908666602
- UPC # 46335097254
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 10.75 in |
Height | 4 in |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 1200 |
Finish | White |
Item | Flushmount |
Color Temperature | 2700 K/3000 K/3500 K/4000 K/5000 K |
Housing Material | Plastic |
CRI | 80 |
Description
LED flush mounts are sleek and minimalistic in design, ensuring aesthetic cohesion to enhance any existing decor with a splash of modern freshness. The low-profile ceiling light fixture contains a high-performing LED engine that is perfect for illuminating both small and medium spaces while simultaneously diffusing light evenly and producing high quality light for a fraction of the electricity. Choose between 2700/3000/3500/4000/5000 CCT for your 11 in. white integrated LED round flush mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 1600t3q/ir 240v replacement light bulb lamp (1600T3Q/IR 240V OSRAM SYLVANIA)
- GE LAMPS LED 12W, PAR30, Med, E26, 40D, Fl (LED12DP30RW92740)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- LUMAPRO LUMAPRO 0.3W, T3 Miniature Neon Light Bulb (B2A-10PK)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- DESIGNERS FOUNTAIN 7 inch White Integrated LED Ceiling or Flush Mount Disk Light Trim, 4000K (EVDK690DWH40)
- DESIGNERS FOUNTAIN 13in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257M-PW-W)
- DESIGNERS FOUNTAIN 11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-PW-W)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- PROGRESS LIGHTING Beyond LED Ceiling/Wall Round Mount, 17 W, Brushed Nickel (P2308-0930K9)
- Designers Fountain Flushmount Lights