Shop All Semi-Flushmount Lights
Designers Fountain
10in Kew Gardens 1-Light Matte Black Ceiling Light Semi Flush Mount
Mfr # D276M-SF-MB
Zoro # G810386087
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Safety Rated Damp
- Watts 60W
- Connection Type Hard Wired
- Certification UL/CUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Fountain
- MFR # D276M-SF-MB
- Zoro # G810386087
- UPC # 46335114005
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Finish | Matte Black |
Safety Rated | Damp |
Watts | 60W |
Connection Type | Hard Wired |
Certification | UL/CUL |
Light Source | Incandescent |
Number of Lights | 1 |
Description
Nested geometric shapes and bold finish combinations are the hallmarks of the Modern Industrial style of Designers Fountains Kew Gardens collection. Bare bulbs shine the maximum amount of light on each slender edge and add a dramatic statement piece to any room in your home. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED 2 ft. Ceiling Wrap 20W 3000K White Finish 100-277V (65-1083)
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens (DCL079R1)
- WESTINGHOUSE Westinghouse 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (3500477)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, E26 (KT-LED45PSHID-E26-8CSB-D)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- VAXCEL Sierra 3L Semi-Flush Mount (C0121)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Designers Fountain Semi-Flushmount Lights