Shop All Fixed- Mount Work Lights
Designers Edge
Worklght Halgn 250W 4In1
Mfr # L878
Zoro # G800489187
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designers Edge
- MFR # L878
- Zoro # G800489187
- UPC # 90529615748
- Country of Origin China
- Category Fixed- Mount Work Lights
Description
18 Gauge power cord measures three feet. Equipped with heavy duty clamp hanging hook portable base and a yard stake for a versatile combo light. Features shadow fighter grill designed for contractors extra large housing runs cooler for longer life. Adjustment knob allows user to quickly control the direction of lighting. Grill protects the glass and bulb reduces shadows and prevents breakage from drops or accidental contact with the work light. Pro series work lights are meant to last. Work light produces 4000 lumen of light output great for industrial commercial and other professional projects.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- ILC Replacement For SATCO S12406 (S12406)
- NUVO Banyan 1-Light 12 in. Outdoor Wall with Clear Water Glass (60-4923)
- DIODE LED Electric Dimmable Driver, 24V - 45W (DI-TD-24V-45W)
- DESIGNERS EDGE Worklight Halogen 1000W (L13)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- STREAMLIGHT Work Light, Battery, 210lm, LED (61530)
- DEWALT Cordless Tripod Light, Bonus Starter Kit (DCL079B)
- LUMAPRO LUMAPRO Silver Incandescent Clamp Light (2V647)
- BAYCO 600/225 Lumens Recharge Work Light - Red (NSR-2168R)
- Designers Edge Fixed- Mount Work Lights