Shop All Motion Sensor Lights and Kits
Designers Edge
Motion Light, 270 Degree, 70 ft, Brz, 12in L
Mfr # L6008BR
Zoro # G9971726
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 70 ft
- Voltage 120V AC
- Housing Finish Bronze
- Lamp Type Halogen
- Fixture Height 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Edge
- MFR # L6008BR
- Zoro # G9971726
- UPC # 090529160088
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Fixture Height | 8 3/8 in |
Length | 12 in |
Fixture Length | 12 in |
Width | 6 in |
Fixture Width | 6 in |
Height | 8 3/8 in |
Description
Adjustable Beam Angle Light, Number of Lightheads 2, Fixture Wattage 300 W, Light Distribution Shape NEMA 5x5, Fixture Sensor Type Motion, Light Technology Halogen, Voltage 120V AC, Height 8 1/2 in, Width 6 in, Lamp Watts 150 W, Fixture Housing Color Bronze, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Lamp Recycling Kit, 51"x40"x48" (SUPPLY-144)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft, Brz, 16in L (L6003BR)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft., Wht, 16in L (L6003WH)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft, Brz, 9 in. H (L6002BR)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Brz, 9in L (L5999BR)
- ELCO LIGHTING LED Wall Mount with Photocell (EWM25W40)
- Designers Edge Motion Sensor Lights and Kits