Shop All Motion Sensor Lights and Kits
This Product is Discontinued
Designers Edge
Motion Light, 180Degree, 70 ft, Wht, 9 in. H (Discontinued)
Mfr # L6002WH
Zoro # G9971796
This Product is Discontinued
Key Features
- Coverage 70 ft
- Voltage 120V AC
- Housing Finish White
- Lamp Type Incandescent
- Lamp Watts 150 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Edge
- MFR # L6002WH
- Zoro # G9971796
- UPC # 090529660021
- Country of Origin Unknown
- Category Motion Sensor Lights and Kits
Dimensions
Height | 9 in |
Length | 16 in |
Width | 7 1/2 in |
Fixture Height | 9 in |
Fixture Width | 7 1/2 in |
Fixture Length | 16 in |
Description
Adjustable Beam Angle Light, Number of Lightheads 2, Fixture Wattage 150 W, Light Distribution Shape NEMA 5x5, Fixture Sensor Type Motion, Light Technology Incandescent, Voltage 120V AC, Height 9 in, Width 7 1/2 in, Lamp Watts 150 W, Fixture Housing Color White, Fixture Housing Material Plastic, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.