Shop All Motion Sensor Lights and Kits
Designers Edge
Motion Light, 180Degree, 70 ft, Brz, 9 in. H
Mfr # L6002BR
Zoro # G9971805
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 70 sq ft
- Voltage 120V AC
- Housing Finish Bronze
- Lamp Type Incandescent
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Edge
- MFR # L6002BR
- Zoro # G9971805
- UPC # 090529160026
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Fixture Length | 16 in |
Length | 16 in |
Fixture Height | 9 in |
Height | 9 in |
Fixture Width | 7 1/2 in |
Width | 7 1/2 in |
Description
Multiple Beam Floodlight, Fixture Sensor Type Motion, Voltage 120V AC, Height 9 in, Width 7 1/2 in, Lamp Watts 150 W, Fixture Housing Color Bronze, Fixture Housing Material Plastic, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Light, Linear, LED, 20W, 444 lm (113079M20)
- ILC Replacement for Philips Tl5c40w/840 replacement light bulb lamp (TL5C40W/840 PHILIPS)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte Black, 36 Deg. Beam (TH404)
- NUVO Tapas 1 Light 12 in. Sconce Tuscan Suede Glass Bronze (60-044)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Brz, 9in L (L5999BR)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft, Brz, 16in L (L6003BR)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft., Wht, 16in L (L6003WH)
- FEELTHEGLOW White Hzconnect Wi-Fi Smart Home Motion-Sensing Hardwired LED Security Light (FE2087707)
- MAXSA INNOVATIONS Anywhere Light in Bronze (40252)
- Designers Edge Motion Sensor Lights and Kits