Shop All Motion Sensor Lights and Kits
Designers Edge
Motion Light, 180 Degree, 70 ft., Wht, 5in L
Mfr # L6006WH
Zoro # G9971735
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage 70 ft.
- Voltage 120
- Housing Finish White
- Lamp Type Halogen
- Includes 150W Halogen Lamp, Photocell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Edge
- MFR # L6006WH
- Zoro # G9971735
- UPC # 090529660069
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Length | 5 in |
Fixture Length | 5 in |
Fixture Height | 9 1/2 in |
Fixture Width | 6 in |
Height | 9 1/2 in |
Width | 6 in |
Description
General Purpose Floodlight, Voltage 120, Fixture Sensor Type Motion, Fixture Mounting Location Wall, Height 9 1/2 in, Width 6 in, Includes Lamp Yes, Lamp Watts 120 W, Fixture Housing Color White, Fixture Housing Material Die Cast, Socket Type Front Flange Halogen, Standards cETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- LEDLENSER Ledlenser Wall Mount Type B (880599)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (GY6.35) (BP35JCD/830/LED)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7155SW)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft, Brz, 9 in. H (L6002BR)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft, Brz, 16in L (L6003BR)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft., Wht, 16in L (L6003WH)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Brz, 9in L (L5999BR)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in Bronze, PK 3 (43342)
- Designers Edge Motion Sensor Lights and Kits